FR Raincoat, Hi-Vis YellowithGreen, 2XL

TINGLEY| Zoro #: G1145636| Mfr #: C53122

$69.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Roll Away Hood, Badge Holder, Pass Through for Fall Protection, Vented Cape Back, Hook-and-Loop Closure at Cuffs
ANSI Class: 3
Thickness: 0.35 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145636 Mfr #: C53122
Includes: Roll Away Hood, Badge Holder, Pass Through for Fall Protection, Vented Cape Back, Hook-and-Loop Closure at CuffsANSI Class: 3
Thickness: 0.35 milGender: Men's
Fits Chest Size: 52" to 54"Length: 48"
Seam Style: Heat SealedMaterial: PVC
Number of Outside Pockets: 2Item: Flame-Resistant Rain Coat
Size: 2XLNumber of Inside Pockets: 0
Liner Material: PolyesterColor: Lime
Closure Type: Zipper, Storm FlapStandards: ASTM D6413
Country of Origin (subject to change): China

Description

Rain Coat, Gender Men's, Hi-Visibility Yellow/Green, 2XL, Fits Chest Size 52 In. to 54 In., 3 ANSI Class, PVC, Length 48 In., Zipper, Storm Flap Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.35 mil, Seam Style Heat Sealed, Includes Roll Away Hood, Badge Holder, Pass Through for Fall Protection, Vented Cape Back, Hook-and-Loop Closure at Cuffs, Liner Material Polyester, Standards ASTM D6413

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews