Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Rainwear Overall, Class 3, Ylw/Grn, S

TINGLEY| Zoro #: G1664564| Mfr #: O24122

$44.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Polyurethane/PolyesterItem: Rain Bib OverallSize: S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664564 Mfr #: O24122
Material: Polyurethane/PolyesterItem: Rain Bib Overall
Size: SIncludes: Suspenders with Quick Release Buckles and Crossover
Closure Type: Snap Fly FrontThickness: 0.18 mil
Color: Hi-Visibility YellowCountry of Origin (subject to change): China

Description

Rain Bib Overall, Men's, Size S, Fits Waist Size 39 In. to 41 In., Inseam 33 In. to 34 In., Polyurethane, Thickness 0.19mm, Fabric Weight 18.4 oz, Microweld Seam Style, Liner Material Polyester, Resists Bloodborne Pathogens, Includes Suspenders with Quick Release Buckles and Crossover

Reviews