Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 10 Men's Steel Rubber Boot, Black

  • Zoro #: G6212692
  • Mfr #: 31251
Tingley Size 10 Men's Steel Rubber Boot,  Black 31251
Tingley Size 10 Men's Steel Rubber Boot,  Black 31251
Tingley Size 10 Men's Steel Rubber Boot,  Black 31251
$13.58
  • Footwear Sole Pattern: Cleated
  • Footwear Closure Type: Pull On
  • Rubber Boot Style: Knee with Cut-Off Bands
See full product details
Orders over $75 ship free.

Tingley #31251 Specifications

  • Zoro #: G6212692
  • Mfr #: 31251
Footwear Sole Pattern: Cleated Footwear Closure Type: Pull On
Rubber Boot Style: Knee with Cut-Off Bands Resists: Certain Acids and Caustics, Alcohols, Fats, Oils, Hydrocarbons, Other Chemicals
Footwear Width: M Metatarsal Guard: No
Toe Shape: Round Insulated: No
Height: 15" Color: Black
Typical Rubber Boot Application: General Use Style Number: 31251
Shank Material: PVC Outsole Material: PVC
Predominant Footwear Color: Black Waterproof: Yes
For Outdoor Traction: Yes Toe Type: Steel
Gender: Men's Size: 10
Slip Resistant Sole: Yes Item: Rubber Boot
Midsole Material: PVC Standards: ASTM F2413-18
Insulation Type: None Boot Height: 15 in
Upper Material: PVC Closure Type: pull On
Chain Saw Cut Resistant: No Electrical Hazard Rated: No
Waterproof Type: Seamless PVC Injection Oil Resisting Sole: Yes
Ninety Degree Heel: Yes Completely Non Metallic: No
Heel Height: 1/2 in Removable Insole: Yes
Puncture Resistant Insole: No Static Dissipative: No
Shoe Style: Knee Insole Material: EVA
Series: Pilot Boot Height Adjustment: Adjustable Height with Cut-Down Bands
Footwear Closure: Pull-On Safety Criteria: Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Footwear Application: Agriculture, Construction, Industry Boot Color: Black
Insole Color: Black Heel Style: Defined Heel
Max. Operating Temp.: 120 Degrees F Footwear Brand: TINGLEY
Footwear Shank: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 10, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Tingley #31251