Skip to Main Content
customer-service Help
Tingley

Size 10 Men's Steel Rubber Boot, Brick Red

Tingley Size 10 Men's Steel Rubber Boot,  Brick Red MB922B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$100.95
  • Item: Rubber Boot
  • Rubber Boot Style: Mid-Calf
  • Safety Criteria: Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
See full product details
This item ships free.
Total: $100.95

Tingley #MB922B Specifications

  • Item: Rubber Boot
  • Rubber Boot Style: Mid-Calf
  • Safety Criteria: Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
  • Typical Rubber Boot Application: High Chemical Resistant
  • Footwear Sole Pattern: Chevron
  • Toe Type: Steel
  • Insulated: No
  • Color: Brick Red
  • Predominant Footwear Color: Red
  • Metatarsal Guard: No
  • Size: 10
  • Footwear Width: M
  • Style Number: MB922B
  • Gender: Men's
  • Closure Type: Open Top
  • Midsole Material: Rubber
  • Boot Height: 12 1/2 in
  • Upper Material: Neoprene Rubber
  • Standards: ASTM F2413-18
  • Insulation Type: None
  • Waterproof: Yes
  • For Outdoor Traction: Yes
  • Footwear Closure Type: Pull On
  • Resists: Chemicals
  • Toe Shape: Round
  • Shank Material: Steel
  • Outsole Material: Nitrile Rubber
  • Height: 12-1/2"
  • Electrical Hazard Rated: Yes
  • Heel Height: 1/2 in
  • Static Dissipative: No
  • Completely Non Metallic: No
  • Chain Saw Cut Resistant: No
  • Ninety Degree Heel: Yes
  • Removable Insole: Yes
  • Waterproof Type: Vulcanization
  • Puncture Resistant Insole: No
  • Oil Resisting Sole: Yes
  • Shoe Style: Mid-Calf
  • Footwear Shank: Yes
  • Insole Color: Black
  • Insole Material: Polyurethane
  • Max. Operating Temp.: 120 Degrees F
  • Series: Pylon
  • Footwear Closure: Pull-On
  • Heel Style: Defined Heel
  • Footwear Application: Chemical, Dairy, Food Processing, Petrochemical
  • Footwear Brand: TINGLEY
  • Boot Height Adjustment: Standard Height
  • Boot Color: Brown, Red
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 10, Footwear Width M, Men's, Boot Height 12 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Reviews of Tingley #MB922B