customer-service Help
Tingley

Size 13 Men's Steel Rubber Boot, Brick Red

Tingley Size 13 Men's Steel Rubber Boot,  Brick Red MB921B
Tap to zoom
Hover or click to zoom
$95.82
  • Rubber Boot Style: Knee
  • Safety Criteria: Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
  • Typical Rubber Boot Application: High Chemical Resistant
See full product details
This item ships free.

Total: $95.82

Tingley #MB921B Specifications

  • Rubber Boot Style: Knee
  • Safety Criteria: Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
  • Typical Rubber Boot Application: High Chemical Resistant
  • Footwear Sole Pattern: Chevron
  • Gender: Men's
  • Toe Type: Steel
  • Size: 13
  • Insulated: No
  • Color: Brick Red
  • Predominant Footwear Color: Red
  • Metatarsal Guard: No
  • Footwear Width: M
  • Style Number: MB921B
  • Item: Rubber Boot
  • Toe Shape: Round
  • Footwear Closure Type: Pull On
  • Midsole Material: Rubber
  • Resists: Certain Acids and Caustics, Alcohols, Fats, Oils, and Other Chemicals
  • Outsole Material: Nitrile Rubber
  • Standards: ASTM F2413-18
  • Upper Material: Neoprene Rubber
  • Closure Type: Open Top
  • Insulation Type: None
  • For Outdoor Traction: Yes
  • Waterproof: Yes
  • Height: 16"
  • Shank Material: Steel
  • Boot Height: 16 in
  • Waterproof Type: Vulcanization
  • Chain Saw Cut Resistant: No
  • Removable Insole: Yes
  • Ninety Degree Heel: Yes
  • Oil Resisting Sole: Yes
  • Electrical Hazard Rated: Yes
  • Heel Height: 1/2 in
  • Static Dissipative: No
  • Completely Non Metallic: No
  • Puncture Resistant Insole: No
  • Shoe Style: Knee
  • Max. Operating Temp.: 120 Degrees F
  • Boot Height Adjustment: Standard Height
  • Heel Style: Defined Heel
  • Footwear Closure: Pull-On
  • Footwear Shank: Yes
  • Insole Material: Polyurethane
  • Footwear Brand: TINGLEY
  • Boot Color: Brown, Red
  • Insole Color: Black
  • Series: Pylon
  • Footwear Application: Chemical, Dairy, Food Processing, Petrochemical
  • Footwear Size: 13
  • Country of Origin (subject to change): China

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 13, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Reviews of Tingley #MB921B