Skip to Main Content
customer-service Help
Tingley

Size 4 Men's Steel Rubber Boot, Yellow

Tingley Size 4 Men's Steel Rubber Boot,  Yellow 77253
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$104.95
  • Gender: Men's
  • Size: 4
  • Item: Rubber Boot
See full product details
This item ships free.
Total: $104.95

Tingley #77253 Specifications

  • Gender: Men's
  • Size: 4
  • Item: Rubber Boot
  • Footwear Closure Type: Pull On
  • Insulation Type: None
  • Midsole Material: Polyurethane
  • Insulated: Yes
  • Standards: ASTM F2413-18
  • For Outdoor Traction: Yes
  • Typical Rubber Boot Application: Mild Chemical Resistant
  • Upper Material: Polyurethane
  • Closure Type: pull On
  • Style Number: 77253
  • Outsole Material: Polyurethane
  • Toe Type: Steel
  • Rubber Boot Style: Knee with Cut-Off Bands
  • Predominant Footwear Color: Yellow
  • Height: 15"
  • Footwear Width: M
  • Metatarsal Guard: No
  • Shank Material: Polyurethane
  • Toe Shape: Round
  • Boot Height: 15 in
  • Waterproof: Yes
  • Resists: Oils, Acids, Chemicals, Solvents, Alcohol
  • Color: Yellow
  • Footwear Sole Pattern: Cleated
  • Puncture Resistant Insole: No
  • Ninety Degree Heel: No
  • Chain Saw Cut Resistant: No
  • Static Dissipative: No
  • Removable Insole: Yes
  • Completely Non Metallic: No
  • Waterproof Type: Seamless Foam Injection
  • Heel Height: 1/2 in
  • Oil Resisting Sole: Yes
  • Electrical Hazard Rated: Yes
  • Shoe Style: Knee
  • Cold-Insulation Technology: Self-Insulating Air Bubbles
  • Footwear Brand: TINGLEY
  • Insole Color: Green
  • Footwear Shank: Yes
  • Safety Criteria: Cold-Insulated, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe, Waterproof
  • Max. Operating Temp.: 120 Degrees F
  • Insole Material: Polyurethane
  • Series: Steplite X(R)
  • Boot Height Adjustment: Adjustable Height with Cut-Down Bands
  • Footwear Application: Agriculture, Dairy, Food Processing, Petrochemical
  • Footwear Closure: Pull-On
  • Boot Color: Navy, Yellow
  • Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.56, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.52
  • Heel Style: Flat Heel
  • Oil-Resistant Sole Technology: Nitrile Material
  • Country of Origin (subject to change): Belgium
Feedback Help us improve our product information

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size 4, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Reviews of Tingley #77253