Skip to Main Content
customer-service Help
Tingley

Size 8 Men's Composite Rubber Boot, Black

Tingley Size 8 Men's Composite Rubber Boot,  Black 27251
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$99.25
  • Gender: Men's
  • Size: 8
  • Item: Rubber Boot
See full product details
This item ships free.
Total: $99.25

Tingley #27251 Specifications

  • Gender: Men's
  • Size: 8
  • Item: Rubber Boot
  • Features: Cutline at 12 in
  • Resists: Acids, Caustics, Alcohols, Fats, Oils, Hydrocarbons, Ketones, Solvents, and Other Chemicals
  • For Outdoor Traction: Yes
  • Standards: ASTM F2413-18
  • Insulation Type: Self-insulating
  • Rubber Boot Style: Knee with Cut-Off Bands
  • Outsole Material: Nitrile Rubber
  • Metatarsal Guard: No
  • Midsole Material: Hardened Rubber
  • Typical Rubber Boot Application: High Chemical Resistant
  • Height: 15"
  • Footwear Width: M
  • Shank Material: Hardened Rubber
  • Boot Height: 15 in
  • Predominant Footwear Color: Black
  • Footwear Sole Pattern: Cleated
  • Waterproof: Yes
  • Footwear Closure Type: Pull On
  • Toe Type: Composite
  • Style Number: 27251
  • Color: Black
  • Toe Shape: Round
  • Insulated: Yes
  • Upper Material: Aerex 1.5.5(R)
  • Closure Type: pull On
  • Ninety Degree Heel: Yes
  • Removable Insole: Yes
  • Heel Height: 1/2 in
  • Puncture Resistant Insole: No
  • Electrical Hazard Rated: Yes
  • Completely Non Metallic: Yes
  • Static Dissipative: No
  • Oil Resisting Sole: Yes
  • Waterproof Type: Seamless Foam Injection
  • Chain Saw Cut Resistant: No
  • Shoe Style: Knee
  • Boot Height Adjustment: Adjustable Height with Cut-Down Bands
  • Series: Flite
  • Footwear Closure: Pull-On
  • Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.88
  • Heel Style: Defined Heel
  • Safety Criteria: Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Waterproof
  • Cold-Insulation Technology: Self-Insulating Air Bubbles
  • Footwear Shank: Yes
  • Insole Color: Black
  • Insole Material: EVA
  • Footwear Application: Agriculture, Chemical, Dairy, Food Processing, Petrochemical
  • Max. Operating Temp.: 120 Degrees F
  • Boot Color: Black
  • Footwear Brand: TINGLEY
  • Oil-Resistant Sole Technology: Nitrile Material
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated Yes, Size 8, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Reviews of Tingley #27251