Skip to Main Content
customer-service Help
Tingley

Size 9 Men's Composite Rubber Boot, Black

Tingley Size 9 Men's Composite Rubber Boot,  Black 27251
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$66.10 26% off
$48.43
  • Gender: Men's
  • Size: 9
  • Item: Rubber Boot
See full product details
Orders over $75 ship free.
Total: $48.43

Tingley #27251 Specifications

  • Gender: Men's
  • Size: 9
  • Item: Rubber Boot
  • Features: Cutline at 12"
  • Upper Material: Aerex 1.5.5(R)
  • Footwear Closure Type: Pull On
  • Insulated: Yes
  • Typical Rubber Boot Application: High Chemical Resistant
  • Color: Black
  • Height: 15"
  • Style Number: 27251
  • Rubber Boot Style: Knee with Cut-Off Bands
  • Predominant Footwear Color: Black
  • Footwear Width: M
  • Shank Material: Hardened Rubber
  • Metatarsal Guard: No
  • Footwear Sole Pattern: Cleated
  • Insulation Type: Self-insulating
  • Boot Height: 15"
  • Outsole Material: Nitrile Rubber
  • Toe Type: Composite
  • Resists: Acids, Caustics, Alcohols, Fats, Oils, Hydrocarbons, Ketones, Solvents, and Other Chemicals
  • Closure Type: pull On
  • For Outdoor Traction: Yes
  • Toe Shape: Round
  • Midsole Material: Hardened Rubber
  • Standards: ASTM F2413-18
  • Waterproof: Yes
  • Ninety Degree Heel: Yes
  • Heel Height: 1/2"
  • Completely Non Metallic: Yes
  • Removable Insole: Yes
  • Electrical Hazard Rated: Yes
  • Oil Resisting Sole: Yes
  • Chain Saw Cut Resistant: No
  • Static Dissipative: No
  • Puncture Resistant Insole: No
  • Waterproof Type: Seamless Foam Injection
  • Shoe Style: Knee
  • Cold-Insulation Technology: Self-Insulating Air Bubbles
  • Oil-Resistant Sole Technology: Nitrile Material
  • Footwear Closure: Pull-On
  • Insole Material: EVA
  • Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.88, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.40
  • Max. Operating Temp.: 120 Degrees F
  • Footwear Shank: Yes
  • Series: Flite
  • Heel Style: Defined Heel
  • Footwear Application: Agriculture, Chemical, Dairy, Food Processing, Petrochemical
  • Boot Color: Black
  • Safety Criteria: Composite Toe, Electrical Hazard (EH), Oil-Resistant Sole, Cold-Insulated, Non-Metallic, Defined Heel, Waterproof
  • Footwear Brand: TINGLEY
  • Insole Color: Black
  • Boot Height Adjustment: Adjustable Height with Cut-Down Bands
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated Yes, Size 9, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Reviews of Tingley #27251