Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 9 Men's Steel Rubber Boot, Black

  • Zoro #: G6187772
  • Mfr #: 31251
Tingley Size 9 Men's Steel Rubber Boot,  Black 31251
Tingley Size 9 Men's Steel Rubber Boot,  Black 31251
Tingley Size 9 Men's Steel Rubber Boot,  Black 31251
$13.58
  • For Outdoor Traction: Yes
  • Footwear Width: M
  • Size: 9
See full product details
Orders over $75 ship free.

Tingley #31251 Specifications

  • Zoro #: G6187772
  • Mfr #: 31251
For Outdoor Traction: Yes Footwear Width: M
Size: 9 Predominant Footwear Color: Black
Standards: ASTM F2413-18 Gender: Men's
Item: Rubber Boot Outsole Material: PVC
Resists: Certain Acids and Caustics, Alcohols, Fats, Oils, Hydrocarbons, Other Chemicals Footwear Closure Type: Pull On
Toe Type: Steel Shank Material: PVC
Toe Shape: Round Insulated: No
Metatarsal Guard: No Height: 15"
Style Number: 31251 Closure Type: pull On
Upper Material: PVC Rubber Boot Style: Knee with Cut-Off Bands
Waterproof: Yes Boot Height: 15 in
Midsole Material: PVC Insulation Type: None
Footwear Sole Pattern: Cleated Typical Rubber Boot Application: General Use
Slip Resistant Sole: Yes Color: Black
Static Dissipative: No Waterproof Type: Seamless PVC Injection
Removable Insole: Yes Chain Saw Cut Resistant: No
Ninety Degree Heel: Yes Oil Resisting Sole: Yes
Puncture Resistant Insole: No Heel Height: 1/2 in
Electrical Hazard Rated: No Completely Non Metallic: No
Shoe Style: Knee Footwear Application: Agriculture, Construction, Industry
Series: Pilot Insole Material: EVA
Footwear Brand: TINGLEY Insole Color: Black
Heel Style: Defined Heel Footwear Shank: Yes
Boot Color: Black Safety Criteria: Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Boot Height Adjustment: Adjustable Height with Cut-Down Bands Footwear Closure: Pull-On
Max. Operating Temp.: 120 Degrees F Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 9, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Tingley #31251