Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 9 Men's Steel Rubber Boot, Black

  • Zoro #: G4393812
  • Mfr #: MB816B
Tingley Size 9 Men's Steel Rubber Boot,  Black MB816B
Tingley Size 9 Men's Steel Rubber Boot,  Black MB816B
Tingley Size 9 Men's Steel Rubber Boot,  Black MB816B
Tingley Size 9 Men's Steel Rubber Boot,  Black MB816B
$123.69
  • For Outdoor Traction: Yes
  • Resists: Acids, Caustics, Alcohols, and Diluted Solutions of Most Chemicals that are Water Soluble
  • Upper Material: Rubber
See full product details
This item ships free.

Tingley #MB816B Specifications

  • Zoro #: G4393812
  • Mfr #: MB816B
For Outdoor Traction: Yes Resists: Acids, Caustics, Alcohols, and Diluted Solutions of Most Chemicals that are Water Soluble
Upper Material: Rubber Outsole Material: Rubber
Shank Material: Steel Predominant Footwear Color: Black
Typical Rubber Boot Application: General Use Size: 9
Footwear Sole Pattern: Cleated Toe Type: Steel
Boot Height: 16 in Footwear Closure Type: Buckles
Waterproof: Yes Item: Rubber Boot
Insulated: No Rubber Boot Style: Knee
Standards: ASTM F2413-18 Closure Type: Quick-Release, Gusset
Footwear Width: M Style Number: MB816B
Height: 16" Color: Black
Toe Shape: Round Metatarsal Guard: Yes
Midsole Material: Steel Insulation Type: None
Gender: Men's Removable Insole: Yes
Static Dissipative: No Chain Saw Cut Resistant: No
Oil Resisting Sole: Yes Completely Non Metallic: No
Electrical Hazard Rated: Yes Ninety Degree Heel: Yes
Puncture Resistant Insole: Yes Heel Height: 1/2 in
Shoe Style: Knee Insole Material: Polyurethane
Features: Ozone Resistant Rubber, Internal Ankle Reinforcement System, Retro Reflective Tape, Snugleg Last Design Boot Height Adjustment: Standard Height
Footwear Brand: TINGLEY Footwear Shank: Yes
Max. Operating Temp.: 120 Degrees F Series: Sigma
Puncture Resistant Insole Technology: Stainless Steel Insole Color: Black
Metatarsal Guard Style: Internal Metatarsal Guard Technology: Layered Rubber and Padding
Heel Style: Defined Heel Safety Criteria: Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
Footwear Closure: Pull-On Footwear Application: Construction, Manufacturing, Mining, Quarrying
Boot Color: Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 9, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Technical Guides

Reviews of Tingley #MB816B