Tingley
Safetyflex Sleeves, 18 In. L, Green, PR
Mfr # S41108
Zoro # G4698495
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester/PVC
- Size L
- Overall Length 18 in
- Seam Style Welded
Explore More Products
- TINGLEY Tingley PS2007F Iron Eagle Exterior Coated Polyurethane on Nylon Protective Sleeves S22167.LG
- TOP DOG Protective Sleeve, 21", 6 mil, Blue, PR 84023
- MAGID Single Ply Cotton Tubing Sleeve 3-28TUB
- ANSELL Chemical Resistant Sleeves, Vinyl, White 59-001
- UVETO Add-A-Sleeve, Navy, L/XL AU AASL-XLNV
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size 2X, PR 6690
- ACTION CHEMICAL Disposable Sleeves, White, 18 In L, PK200 M2400
- INTERNATIONAL ENVIROGUARD Sleeves, 18 In. L, Yellow, PK200 7065YS
- ZORO SELECT Chemical Resistant Sleeves, Vinyl, PK12 2818BV
- LAKELAND Sleeves, 18 In. L, Yellow, PK25 PBLC1S860YP-18
- DUPONT Tychem 2000 Sleeves, 18 In. L, Yellow, PK200 QC500BYL00020000
- Tingley Disposable Sleeves