Tingley
Stormflex Rain Jacket, Class 3, Type P, Orange, 2XL
Mfr # C56129
Zoro # G3686137
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Standards ANSI/ISEA 107
- Material Polyester
- Length 48 in
- Fabric Weight 6.25 oz
Explore More Products
- TINGLEY Stormflex Rain Jacket, Class 3, Type P, Orange, L C56129
- TINGLEY Stormflex Rain Jacket, Class 3, Type P, Orange, XL C56129
- TINGLEY Stormflex Rain Jkt w/Hood/Pockets, Stretch, Black, XL J67113
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, 3XL J73022-3X
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket J26112.M
- TINGLEY Rain Jacket, L, Yellow/Green, 0.30mm Thick J24122C
- TINGLEY Cold Gear Type O Jacket J28123C
- TINGLEY Jacket with Cust Logo L4618/L4619, S J24172-S WITH LOGO
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket J26119.XL
- 2W INTERNATIONAL Hi-Viz Light Weight Bomber Jacket, X-Large, Orange, Class 3 230C-3 XL
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, M J73022-M
- Tingley High Visibility Jackets & Coats