Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tingley® Job Sight™ Polyester Orange High-Visibility Vest, Large/Xl

  • Zoro #: G2453259
  • Mfr #: V70639.L-XL
$19.17 ($9.59/unit)
  • Country of Origin (subject to change): Switzerland
See full product details
Orders over $75 ship free.

Tingley #V70639.L-XL Specifications

  • Zoro #: G2453259
  • Mfr #: V70639.L-XL
  • Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Tingley'S Job Sight High Visibility Apparel Makes Ansi 107 Compliance Easy. These Ansi/Isea 107 Compliant Class 2 Vests Feature A 100% Polyester Mesh (3.15 Oz.) Material That Meets The Ansi/Isea 107 Minimum Background Requirement For Class 2 Garments Of 0.50M&Sup2; (775 In.&Sup2;). Style S70632 Also Features High-Quality 2" Silver Reflective Tape, A Silver Glass Bead, Level 2 Compliant Strips, Stitched To The Garment. The Reflective Tape Layout Meets The Ansi/Isea 107 Minimum Requirement For Class 2 Garments Of .13M&Sup2; (201 In.&Sup2;). These Orange Vests Come With A Zipper Closure, And 4 Interior Pockets, A 7.0" X 8.5" Interior Lower Left Pocket, A 7.0" X 8.5" Interior Upper Left Pocket, A 5.5" X 6.0" Bottom Layer Pocket, And A 5.5" X 5.0" Top Layer Pen Pocket.,Large/XL

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Tingley #V70639.L-XL