Tip-N-Tell
Tilt Indicator, 3-13/16 in. H, PK100
Mfr # TIP-100
Zoro # G8006573
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Resettable Not Resettable
- Legend Warning Handle with Care
- Height 3-13/16"
- Label Width 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tip-N-Tell
- MFR # TIP-100
- Zoro # G8006573
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3-13/16" |
Label Width | 2 13/16 in |
Width | 2-13/16" |
Label Height | 3 13/16 in |
Details
Item | Tilt Indicating Label |
Material | Plastic |
Resettable | Not Resettable |
Legend | Warning Handle with Care |
Legend/Background Color | White/Red |
Activates By | Upon Removal At A 90 Degrees |
Background Color | Red/White |
Angle Sensitivity | 90 Degrees |
Type of Damage Indicated | Tilt |
Tilt Indicator Type | Tilt Indicator |
Description
Tilt Indicating Label, Tilt Indicator Type Tilt Indicator, Resettable Not Resettable, Label Width 2 13/16 in, Label Height 3 13/16 in, Angle Sensitivity 90 Degrees , Material Plastic, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 8" x 6" x 6", Kraft (11K606)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Med, Anti-Static, Blu, PK500 (HS120223)
- KLEIN TOOLS Zipper Bag, Contractor's Portfolio, Canvas (5336)
- ZORO SELECT Corrugated Boxes, 30" x 14" x 7", Kraft (493T58)
- TIP-N-TELL Tip-N-Tell® Indicator, Red, 100/Case (TNT100)
- TAPE LOGIC Tape Logic® Labels, "RoHS Compliant" Green, 1" Circle, Green, 500/Roll (DL1299)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 4", Black, 500/Roll (DL615F)
- AVERY Label, Inkj, Sheet, 8.5X11, 25 25PK (AVE8165)
- AVERY Shipping Labels with TrueBlock Technology, 2 x 4, White, 1000 Labels (5163)
- TAPE LOGIC Tape Logic® Rectangular Laser Labels, 1 1/2" x 3/4", White, 7000/Case (LL160)
- TAPE LOGIC Tape Logic® Labels, "Empty", 2" Circle, Fluorescent Green, 500/Roll (DL1253)
- Tip-N-Tell Package Labels & Shipping Equipment