Skip to Main Content
customer-service Help
Tirak

Air Winch, Piston Motor, 3/4" Hose Size

Tirak Air Winch, Piston Motor, 3/4" Hose Size 32868
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14,452.38
  • Item: Air Winch
  • Winch Type: Lifting, Pulling
  • 1st Layer Load Capacity: 2,200 lb
See full product details
This item ships free.
Total: $14,452.38

Tirak #32868 Specifications

  • Item: Air Winch
  • Winch Type: Lifting, Pulling
  • 1st Layer Load Capacity: 2,200 lb
  • 1st Layer Line Speed: 23.0 fpm
  • (F)NPT Inlet: 3/4 in
  • Hose Size: 3/4 in
  • Air Consumption: 141 scfm
  • Motor Type: Piston Motor
  • Winch Gear Type: Grip Winch Single Drive Disc
  • 3rd Layer Line Pull: 2,200 lb
  • Overall Height: 25 1/2 in
  • Series: XA1020
  • Overall Length: 16 29/32 in
  • Overall Width: 14 in
  • Recommended Wire Rope Dia.: 3/8 in
  • 5th Layer Line Pull: 2,200 lb
  • Max. Length of Recommended Wire Rope: Unlimited
  • Control Type: Lever Control
  • 4th Layer Line Speed: 23 fpm
  • 2nd Layer Line Speed: 23 fpm
  • 4th Layer Line Pull: 2,200 lb
  • 5th Layer Line Speed: 23 fpm
  • 2nd Layer Line Pull: 2,200 lb
  • Required Pressure: 85 psi
  • 3rd Layer Line Speed: 23 fpm
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Air Winch, Lifting, Pulling, Series XA1020, Winch Gear Type Grip Winch Single Drive Disc, Lever Control, Piston Motor, Air Consumption 141 scfm, Required Pressure 85 psi, (F)NPT Inlet 3/4 in, Hose Size 3/4 in, 1st Layer Load Capacity 2,200 lb, 1st Layer Line Speed 23.0 fpm, 2nd Layer Line Pull 2,200 lb, 2nd Layer Line Speed 23 fpm, 3rd Layer Line Pull 2,200 lb, 3rd Layer Line Speed 23 fpm, 4th Layer Line Pull 2,200 lb, 4th Layer Line Speed 23 fpm, 5th Layer Line Pull 2,200 lb

Reviews of Tirak #32868