Titan
® 14 in. Aluminum Straight Pipe Wrench
- Zoro #: G902562740
- Mfr #: 21334
Hover or click to zoom Tap to zoom
$26.00
Subtotal: $26.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Titan #21334 Specifications
- Zoro #: G902562740
- Mfr #: 21334
- UPC #: 802090000000
- Country of Origin (subject to change): China
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Titan #21334
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TITAN ® 24 in. Heavy-Duty Straight Pipe Wrench 21324
- TITAN 18" L Aluminum Aluminum Pipe Wrench, 18" 21338
- TITAN Internal Pipe Wrench Set, 3 pcs. 11498
- TITAN WRENCH PIPE 18" ALUMINUM TL21338
- TITAN 24" L Aluminum Aluminum Pipe Wrench 24" 21344
- TITAN 48" L Aluminum Aluminum Pipe Wrench 48" 21348
- RIDGID 14 in L 2 in Cap. Cast Iron Rapid Pipe Wrench 14
- PETOL GEARENCH Single-End Valve Wheel Wrench, Aluminum 103AL
- MAXPOWER 18" L 2-1/2" Cap. Straight Pipe Wrench 105
- ROTHENBERGER 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench 70155
- KNIPEX 17 Pipe Wrench SType Fast adjustment KNP8360015
- Titan Pipe Wrenches