KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Airless Spray Gun, 3600 psi, Tip 0.017In.

TITAN| Zoro #: G1680935| Mfr #: 0516719

$199.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nozzle Size: 0.017"
Item: Airless Spray Gun
Includes: Tip Guard, 517 Spray Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1680935 Mfr #: 0516719
Nozzle Size: 0.017"Item: Airless Spray Gun
Includes: Tip Guard, 517 Spray TipFor Use With: Mfr. Model No. 0516000, 0516001, 0523005A
Max. Pressure: 3600 psiConstruction: Aluminum, Steel
Fluid Delivery Type: PressureInlet Size: 1/4"
Country of Origin (subject to change): United States

Description

Airless Spray Gun, Nozzle Size 0.017 In., Pressure Fluid Delivery Type, Inlet Size 1/4 In., Max. Pressure 3600 psi, Construction Aluminum, Steel, For Use With Mfr. Model No. 0516000, 0516001, 0523005A, Includes Tip Guard, 517 Spray Tip

Reviews