KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Airless Spray Gun Kit, 3600psi, Tip 0.017

TITAN| Zoro #: G0757425| Mfr #: 0516188

$332.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fluid Delivery Type: Pressure
Inlet Size: 1/4"
For Use With: Mfr. Model No. 0516000, 0516001, 0523005A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0757425 Mfr #: 0516188
Fluid Delivery Type: PressureInlet Size: 1/4"
For Use With: Mfr. Model No. 0516000, 0516001, 0523005AConstruction: Metal
Max. Pressure: 3600 psiItem: Airless Spray Gun Kit
Nozzle Size: 0.017"Hose Length: 50 ft.
Includes: Spray Gun, Tip Guard, 517 Spray Tip, 50 ft. Airless HoseCountry of Origin (subject to change): United States

Description

Airless Spray Gun Kit, Nozzle Size 0.017 In., Pressure Fluid Delivery Type, Inlet Size 1/4 In., Max. Pressure 3600 psi, Construction Metal, Hose Length 50 ft., For Use With Mfr. Model No. 0516000, 0516001, 0523005A, Includes Spray Gun, Tip Guard, 517 Spray Tip, 50 ft. Airless Hose

Reviews