KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Airless Spray Gun Tip, Sz 0.013

TITAN| Zoro #: G0625554| Mfr #: 0521914

$29.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Airless Spray Gun Tip
For Use With: Mfr. No. 0516717, 0516719
Tip Size: 0.013"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0625554 Mfr #: 0521914
Item: Airless Spray Gun TipFor Use With: Mfr. No. 0516717, 0516719
Tip Size: 0.013"Pattern Size: 6" to 8"
Features: ReversibleMax. Working Pressure: 5000 psi
Color: RedCountry of Origin (subject to change): United States

Description

Airless Spray Gun Tip, Reversible, Tip Size 0.013 In., Pattern Size 6-8 In., For Use With G0807554, G1680935

Reviews