KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Airless Spray Gun Tip, Sz 0.017

TITAN| Zoro #: G1984272| Mfr #: 0516706

$26.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Airless Spray Gun Tip
For Use With: Mfr. No. 0516717, 0516719
Tip Size: 0.017"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1984272 Mfr #: 0516706
Item: Airless Spray Gun TipFor Use With: Mfr. No. 0516717, 0516719
Tip Size: 0.017"Pattern Size: 8" to 10"
Features: ReversibleMax. Working Pressure: 5000 psi
Color: RedCountry of Origin (subject to change): United States

Description

Airless Spray Gun Tip, Reversible, Tip Size 0.017 In., Pattern Size 8-10 In., For Use With G0807554, G1680935

Reviews