Titan Fasteners

275 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Pan Head - Black Oxide

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Sheet Metal Screw Assortment
  • Number of different sizes: 18
  • Number of pieces: 275
  • Product Type: Sheet Metal Screw
  • System of Measurement: Inch
See full product details
$113.91

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Titan Fasteners #TFP18FRABK275 Specifications

  • Item: Sheet Metal Screw Assortment
  • Number of different sizes: 18
  • Number of pieces: 275
  • Product Type: Sheet Metal Screw
  • System of Measurement: Inch
  • Country of Origin (subject to change): United States

Description

contents: 6 x 1/2" sheet metal screw - phillips pan head - black oxide (25) 6 x 5/8" sheet metal screw - phillips pan head - black oxide (25) 6 x 3/4" sheet metal screw - phillips pan head - black oxide (25) 8 x 1/2" sheet metal screw - phillips pan head - black oxide (20) 8 x 3/4" sheet metal screw - phillips pan head - black oxide (20) 8 x 1" sheet metal screw - phillips pan head - black oxide (20) 10 x 1/2" sheet metal screw - phillips pan head - black oxide (15) 10 x 3/4" sheet metal screw - phillips pan head - black oxide (15) 10 x 1" sheet metal screw - phillips pan head - black oxide (15) 10 x 1-1/4" sheet metal screw - phillips pan head - black oxide (15) 12 x 1/2" sheet metal screw - phillips pan head - black oxide (10) 12 x 3/4" sheet metal screw - phillips pan head - black oxide (10) 12 x 1" sheet metal screw - phillips pan head - black oxide (10) 12 x 1-1/4" sheet metal screw - phillips pan head - black oxide (10) 14 x 3/4" sheet metal screw - phillips pan head - black oxide (10) 14 x 1" sheet metal screw - phillips pan head - black oxide (10) 14 x 1-1/2" sheet metal screw - phillips pan head - black oxide (10) 14 x 2" sheet metal screw - phillips pan head - black oxide (10)

Reviews of Titan Fasteners #TFP18FRABK275

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.