Skip to Main Content
customer-service Help
Titan

Hex Bit Socket 1/2" Drive

Titan Hex Bit Socket 1/2" Drive 15662
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.30 /ea

Order in multiples of 2

  • Drive Size: 1/2"
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
See full product details
Out of Stock
Total: $18.60

Titan #15662 Specifications

  • Drive Size: 1/2"
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
  • Number of Points: 6
  • Item: Hex Bit Socket
  • Size: 1/2"
  • Finish: Chrome
  • Category Type: Socket Bits
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Bit Socket,1/2 In. Drive,1/2 In.,Chrome

Reviews of Titan #15662