Titan
Hex Bit Socket, 1/2" Drive, 11/16", Chrome
Mfr # 15665
Zoro # G7056618
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Chrome
- SAE or Metric SAE
- Number of Points 6
Explore More Products
- TITAN Hex Bit Socket, 1/4" Drive, 5.5mm, Chrome 15601
- TITAN Hex Bit Socket, 1/2" Drive, 15mm, Chrome 15615
- TITAN SKT HEX BIT 1/2" DR 16MM CHROME TL15616
- TITAN Hex Bit Socket, 1/2" Drive, 17mm, Chrome 15617
- TITAN T25 1/4" DRIVE STAR BIT SOCKET TL66925
- TITAN Tamper Proof Torx Bit Socket, 1/4" Dr, T30 66830
- TITAN Torx Bit Socket, 3/8" Drive, T47, Chrome 68947
- TITAN Hex Bit Socket, 1/4" Drive, 9/64", Chrome 15654
- TITAN Hex Bit Socket, 1/2" Drive, 16mm, Chrome 15616
- CAPRI TOOLS 3/8 in Drive T45 Star Bit Socket 3-0229
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T15 Tip, 2 3/4 in L 42941
- Titan Bit Sockets