Titan
Hex Bit Socket, 1/2" Drive, 13/16", Chrome
Mfr # 15667
Zoro # G7056581
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Finish Chrome
Explore More Products
- TITAN Hex Bit Socket, 1/4" Drive, 4mm, Chrome 15604
- TITAN HEX BIT SKT 7/32 X 3/8 DR TL15657
- TITAN SOCKET HEX BIT 3/8" DR 6MM TL15606
- TITAN Hex Bit Socket, 1/2" Drive, 11mm, Chrome 15611
- TITAN Hex Bit Socket, 1/4" Drive, 5.5mm, Chrome 15601
- TITAN Hex Bit Socket, 1/2" Drive, 17mm, Chrome 15617
- TITAN Hex Bit Socket, 1/2" Drive, 18mm, Chrome 15618
- TITAN HEX BIT SOCKET 1/4" 3/8 DR TL15658
- TITAN Hex Bit Socket, 3/8" Drive, 7/32", Chrome 15657
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 3/4 in L 54TL97
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 1/2 in L 54TL89
- Titan Sockets & Ratchets