Skip to Main Content
customer-service Help
Titan

Hex Bit Socket 1/2" Drive

Feedback Help us improve our product images
$15.36
  • Drive Size: 1/2"
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
See full product details
Out of Stock
Total: $15.36

Titan #15670 Specifications

  • Drive Size: 1/2"
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
  • Number of Points: 6
  • Size: 1"
  • Item: Hex Bit Socket
  • Finish: Chrome
  • Category Type: Socket Bits
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Bit Socket, 1/2" Drive, 1", Chrome

Reviews of Titan #15670