Skip to Main Content
customer-service Help
Titan

Hex Bit Socket 1/4" Drive

Feedback Help us improve our product images
$3.33 /ea

Order in multiples of 3

  • Drive Size: 1/4"
  • Socket Type: Hex Bit
  • SAE or Metric: Metric
See full product details
Out of Stock
Total: $9.99

Titan #15603 Specifications

  • Drive Size: 1/4"
  • Socket Type: Hex Bit
  • SAE or Metric: Metric
  • Number of Points: 6
  • Size: 3mm
  • Item: Hex Bit Socket
  • Finish: Chrome
  • Category Type: Socket Bits
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Bit Socket, 1/4" Drive, 3mm, Chrome

Reviews of Titan #15603