Skip to Main Content
customer-service Help
Titan

Hex Bit Socket 1/4" Drive

Feedback Help us improve our product images
$4.75 /ea

Order in multiples of 3

  • Drive Size: 1/4"
  • Socket Type: Hex Bit
  • SAE or Metric: Metric
See full product details
Out of Stock
Total: $14.25

Titan #15605 Specifications

  • Drive Size: 1/4"
  • Socket Type: Hex Bit
  • SAE or Metric: Metric
  • Number of Points: 6
  • Item: Hex Bit Socket
  • Size: 5mm
  • Finish: Chrome
  • Category Type: Socket Bits
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Bit Socket,1/4 In. Drive,5mm,Chrome

Reviews of Titan #15605