Titan
Hex Bit Socket, 3/8" Drive, 8mm, Chrome
Mfr # 15608
Zoro # G7018772
Sold in multiples of 2 for $10.18
$10.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Finish Chrome
Explore More Products
- TITAN Hex Bit Socket, 1/2" Drive, 22mm, Chrome 15622
- TITAN Hex Bit Socket, 1/2" Drive, 21mm, Chrome 15621
- TITAN Tamper Proof Torx Bit Socket, 3/8" Dr, T40 68840
- TITAN HEX BIT SKT 7/32 X 3/8 DR TL15657
- TITAN Hex Bit Socket, 1/2" Drive, 7/8", Chrome 15668
- TITAN Hex Bit Socket, 1/4" Drive, 5.5mm, Chrome 15601
- TITAN SKT BIT TAMPER PROOF T25 TL66825
- TITAN SOCKET HEX BIT 3/8" DR 9MM TL15609
- TITAN Hex Bit Socket, 1/2" Drive, 11/16", Chrome 15665
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 4 mm Tip, 1 13/16 in L 54TM59
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 3 1/2 in L 1EZN8
- Titan Sockets & Ratchets