Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HVLP Paint Sprayer, 3 Stage, 1 qt.

  • Zoro #: G5500503
  • Mfr #: 0524031
$1,099.99
  • Amps: 10.7 A
  • Nozzle Size: 1.3mm/0.051 in
  • Number of Stages: 3
See full product details
This item ships free.

Titan #0524031 Specifications

  • Zoro #: G5500503
  • Mfr #: 0524031
Amps: 10.7 A Nozzle Size: 1.3mm/0.051 in
Number of Stages: 3 Includes: 30 ft Air Hose, Cup Gun, Turbine, Viscosity Cup
Paint Sprayer Sub-Brand: CapSpray(TM) 75 Paint Type: Adhesives, Enamels, Lacquers, Latex, Stains, Urethanes, Varnishes
Item: HVLP Paint Sprayer Hose Length: 30 ft
Pattern Size: 1/4 in to 12 in Max. Pressure: 7.5 psi
For Use With: Mfr. No. 0508046 Max. Flow: 90 cfm
Voltage: 120V AC Paint Viscosity Optimum Range: Low to Medium
Number of Settings: 1 Tank Capacity: 1 qt
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HVLP Paint Sprayer, CapSpray(TM) 75, Adhesives, Enamels, Lacquers, Latex, Stains, Urethanes, Varnishes, Number of Settings 1, Number of Stages 3, Pattern Size 1/4 in to 12 in, Nozzle Size 1.3mm/0.051 in, Tank Capacity 1 qt, Paint Viscosity Optimum Range Low to Medium, Hose Length 30 ft, Max. Flow 90 cfm, Max. Pressure 7.5 psi, Voltage 120V AC, Amps 10.7 A, For Use With Mfr. No. 0508046, Includes 30 ft Air Hose, Cup Gun, Turbine, Viscosity Cup

Reviews of Titan #0524031