Skip to Main Content
customer-service Help
Titan

Shears, Metal, 9"

Titan Shears, Metal, 9" 12442
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.89
  • Overall Length: 9"
  • Blade Material: Metal
  • Cutting Edge: Hardened
See full product details
Out of Stock
Total: $14.89

Titan #12442 Specifications

  • Overall Length: 9"
  • Blade Material: Metal
  • Cutting Edge: Hardened
  • Item: Shear
  • Features: For Cutting Wire, Tin, Nails, Wire Mesh And Up To 1/4" Thick Aluminum, Precise Cnc Grinding And Vacuum Heat Treatment Of Cutting Blades Provide Hardened Edges That Remain Sharp And Durable, Precise Enough To Cut Paper, Locking Mechanism With Auto Release
  • Primary Application: Multipurpose
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Warning: You must be 18 years of age or older to purchase a knife.

9" Metal Shears

Reviews of Titan #12442