Skip to Main Content
customer-service Help
Titan

Socket 3/8" Drive

Feedback Help us improve our product images
$6.07 /ea

Order in multiples of 2

  • Drive Size: 3/8"
  • Socket Type: Tamper Proof Torx Bit
  • SAE or Metric: Torx(R)
See full product details
Out of Stock
Total: $12.14

Titan #68840 Specifications

  • Drive Size: 3/8"
  • Socket Type: Tamper Proof Torx Bit
  • SAE or Metric: Torx(R)
  • Item: Socket
  • Size: T40
  • Finish: Chrome
  • Category Type: Socket Bits
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tamper Proof Torx Bit Socket, 3/8" Drive, T40, Chrome

Reviews of Titan #68840