Titan
1/2" Drive Socket Set, Metric, 3 pcs
Mfr # 16163
Zoro # G7039258
$18.57
4% off
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 3
- Includes (3) Set Includes: 12mm, 14mm, 17mm
Explore More Products
- TITAN Hex Bit Socket Set, SAE, 13 pcs 16123
- TITAN 1/4" Drive Socket Set, SAE, 9 pcs 16140
- TITAN Socket Set, Metric, 9 pcs 16141
- TITAN 1/4", 3/8" Drive Tamper Resistant Stubby Star Bit Socket Set, Torx(R) 16143
- TITAN Master Star Bit Socket Set, 43 pcs. 54137
- TITAN SKT SET HEX BIT SAE 3 PC TL16162
- TITAN SKT SET STAR BIT STUBBY 10 PC TL16142
- TITAN SKT STAR BIT SET TAMPER RESISTANT 13 PC TL16113
- TITAN SKT SET HEX BIT SAE 1/4" DR 13 PC TL16123
- GEARWRENCH 1/2" Drive Hex Bit Socket Set, SAE, 7 pcs 80721
- PROTO 3/8" Drive Hex Bit Set, SAE, Metric, 13 pcs J4902A
- Titan Bit Socket Sets