Titan
Stackable Storage Tote, 22" 3-Way
- Zoro #: G3330049
- Mfr #: TIT21222

Tap to zoom
Hover or click to zoom
$61.15
- Item: Stackable Storage Tote,22" 3-Way
- Tool Storage Type Included: Parts Organizer
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $61.15
Titan #TIT21222 Specifications
- Zoro #: G3330049
- Mfr #: TIT21222
- Item: Stackable Storage Tote,22" 3-Way
- Tool Storage Type Included: Parts Organizer
- Country of Origin (subject to change): China
Description
A 22" 3-Way Stackable Storage Tote
Reviews of Titan #TIT21222
Explore more
- Titan Stackable Storage Tote, 18" 3-Way TIT21218
- Titan Magnetic Tray Set, 3 Pc. TIT21260
- Titan Square Magnetic Parts Tray TIT21262
- Titan Rectangular Magnetic Tray TIT21265
- Titan Rectangular Magnetic Parts Tray TIT21263
- Titan Mini Magnetic Parts Tray TIT32962
- Titan Magnetic Tray, 5-7/8"Diameter Round, Stainless Stl, W/ Non Marrin TIT21264
- Rki SERVICE BODY TOP COMPARTMENT BOX 96"X14" BLK TC9614B
- Jones Stephens 1 1/2 PLASTIC NIPPLE CADDY TRAY N70250
- Protoco Tool Box Tray Green 6040
- Oemtools 29" Portable Tear Down Tray - Red 24935
- Titan Compartment Boxes