Titan
Striping Machine, Holds 5 gal., Aluminum
Mfr # 0537015
Zoro # G0567581
product price: $6,751.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Holds 5 gal
- Power Source Gas
- For Use With Latex and Solvant Based Traffic and Turf Paint
- Overall Length 5 5/12 ft
- Material of Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Titan
- MFR # 0537015
- Zoro # G0567581
- UPC # 024964265350
- Country of Origin United States
- Category Striping & Marking Applicators
Dimensions
Overall Length | 5 5/12 ft |
Overall Height | 3 1/4 ft |
Overall Width | 32 1/2 in |
Tip Size Included | 0.019 in |
Compatible Container Size | 5 gal |
Line Width - Minimum | 2 in |
Compatible Tip Size - Maximum | 0.03 in |
Compatible Hose Length - Maximum | 50 ft |
Description
Striping Machine, Powrliner 3500, Power Source Gas, Body Material Aluminum, Overall Height 3 1/4 ft, Overall Length 5 5/12 ft, Overall Width 32 1/2 in, Holds 5 gal, Tip Size Included 0.019 in, For Use With Latex and Solvant Based Traffic and Turf Paint, Includes 1/4 in x 50 ft Airless Hose, 17 SC-6+ Stenciling Tip, 419 Line Striping Tip, RX-80 Gun
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER #6 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-6)
- DIAL MFG Dial 9 in. H X 3 in. W White Plastic Aerosol Cooler Coating (5328)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Brilliant White, Water -Based (A03901004)
- SPECTRAL PAINTS Volvo 426 Silver Metallic Touch Up Spray Paint (Z-426-VOL-B)
- TITAN Inlet/Outlet Valve Replacement Kit (0537903)
- TITAN Bead Dispenser, Includes Nozzles (0290953G)
- TITAN Roller Kit, with LX-40 Spray Gun, 46 in. L (0290005)
- TITAN Spray Shield, Includes Mounting Hardware (0290623)
- TITAN Laser Pointer, 8", For Mfr. No. 0537015 (0290175)
- SEYMOUR OF SYCAMORE Stripe Wand (Z-606)
- KRYLON INDUSTRIAL Quik-Mark Paint Can Holster (K08000000)
- NEWSTRIPE Replacement Roller Kit, 3 PK, 2 In. (10004379)