KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ceiling Tile Adhesive, Gallon, Beige

TITEBOND| Zoro #: G0763813| Mfr #: 2706

$19.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Voc Compliant
Color: Beige
Characteristics: Fast Grab Adhesion, No Sag Installation, Water Cleanup
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763813 Mfr #: 2706
Type: Voc CompliantColor: Beige
Characteristics: Fast Grab Adhesion, No Sag Installation, Water CleanupTemp. Range (F): Above 50
Substrates: Acoustical Ceiling TilesItem: Ceiling Tile Adhesive
Green Environmental Attribute: Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppmSize: 1 gal.
Begins to Harden: ImmediatelyApplication: Mason's Trowel
Standards: Passes ASTM D-1779 Specification, NPFA Class A Fire Rating When Tested in Accordance With ASTM E-84Country of Origin (subject to change): United States

Description

Ceiling Tile Adhesive, VOC Compliant, Gallon, Beige, Application Time Immediately, Temp Range Above 50 F, Fast Grab Adhesion, No Sag Installation, Water Cleanup, Mason's Trowel, Substrates Acoustical Ceiling Tiles, Passes ASTM D-1779 Specification, NPFA Class A Fire Rating When Tested in Accordance With ASTM E-84

Restrictions and Compliance

*3: Hazardous material

Reviews