KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Construction Adhesive, 10 oz, Brown/Grn

TITEBOND| Zoro #: G1097923| Mfr #: 4221

$4.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Begins to Harden: 1 hr.
Type: Polyurethane, VOC Compliant
Color: Brown/Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1097923 Mfr #: 4221
Begins to Harden: 1 hr.Type: Polyurethane, VOC Compliant
Color: Brown/GreenCharacteristics: Bonds Non-Porous Materials Together
Size: 10 oz.Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Country of Origin (subject to change): United States

Description

Construction Adhesive, Polyurethane, VOC Compliant, Size 10 oz., Brown/Green, Application Time 1 Hour, Bonds Non-Porous Materials Together

Restrictions and Compliance

*3: Hazardous material

Reviews