DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Construction Adhesive, 28 Oz, Beige

TITEBOND| Zoro #: G0946556| Mfr #: 7272

$3.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0946556 Mfr #: 7272
Size: 28 oz.Item: Construction Adhesive
Characteristics: Environmentally Safe, No Sag, Cleans Easily With Water In Wet StateGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Type: VOC CompliantSize: 28 oz.
Color: BeigeBegins to Harden: 20 min. for 1/4" Bead
Country of Origin (subject to change): United States

Product Description

Construction Adhesive, VOC Compliant, Beige, Size 28 Oz, Application Time 20 Min for a 1/4 In Bead, Functional Cure 24 Hrs, Coverage 89 Linear Ft @ 1/4 In Bead, Flash Point 200 F, Operating Temp Range 40 to 110 F, Temp Range 0 to 120 F, Adheres To Plaster, Wallboard, Plywood, Paneling, Tileboard And Wood, For Use With Caulking Gun, Environmentally Safe, No Sag, Cleans Easily With Water In Wet State, Meets ASTM C557, ASTM E-72

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.