DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Construction Adhesive, 512 Oz, Light Beige

TITEBOND| Zoro #: G0560682| Mfr #: 4054

$63.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Begins to Harden: 20 min.
Type: VOC Compliant
Color: Light Beige
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0560682 Mfr #: 4054
Begins to Harden: 20 min.Type: VOC Compliant
Color: Light BeigeCharacteristics: Nonflammable, No Offensive Odor, Environmentally Safe
Size: 4 gal.Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Country of Origin (subject to change): United States

Description

Construction Adhesive, VOC Compliant, Light Beige, Size 512 Oz, Application Time 20 Min, Functional Cure 24 Hrs, Coverage 40-50 Sq. Ft. Per Gallon, Flash Point 200 F, Operating Temp Range 0 to 110 F, Temp Range 0 to 110 F, Adheres To Porous Substrates And Fiber Reinforced Plastic Panels, For Use With V-Notch Trowel, Nonflammable, No Offensive Odor, Environmentally Safe, Meets FDA and Canadian Food Inspection Agency(CFIA) Approved for Indirect Food Contact

Restrictions and Compliance

*3: Hazardous material

Reviews