DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Drywall Adhesive, 28 oz., Lt. Beige

TITEBOND| Zoro #: G1601853| Mfr #: 5342

$3.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1601853 Mfr #: 5342
Size: 28 oz.Item: Drywall Construction Adhesive
Bonding Range: 10 to 110 FCuring Time: 24 hr.
VOC Content: Less Than50g/LTensile Strength: 750 psi
Shear Strength: 340 psiSubstrates: Drywall, Wood, Metal Studs
Application: Installation of Drywall to Wood and Metal StudsCharacteristics: VOC Compliant, Strong Fast Grab, Eliminates Nail Pops, Moisture Resistant, Reduces Sound Transmission
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsType: Proprietary Synthetic Polymer
Size: 28 oz.Color: Light Beige
Temp. Range: 0 Degrees to 120 Degrees FSpecific Gravity: 1.26
Viscosity: 150, 000cpsBegins to Harden: 20 min. for 1/4" Bead
Standards: Meets ASTM C557Country of Origin (subject to change): United States

Product Description

Drywall Construction Adhesive, Proprietary Synthetic Polymer, Size 28 oz., Light Beige, Temp. Range 0 to 120 F, Bonding Range 10 to 110 F, Curing Time 24 hrs., Application Time 20 min. for 1/4 in. Bead, VOC Content Less than 50 g/L, Viscosity 150, 000cps, Specific Gravity 1.26, Tensile Strength 750 PSI, Shear Strength 340 PSI, VOC Compliant, Strong Fast Grab, Eliminates Nail Pops, Moisture Resistant, Reduces Sound Transmission, Installation of Drywall to Wood and Metal Studs, Meets ASTM C557

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.