BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Floor Adhesive, Carpet/Tile, 1 Gal, Beige

TITEBOND| Zoro #: G2351316| Mfr #: 5146

$29.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Begins to Harden: 30 to 40 min.Color: BeigeSpecific Gravity: 0.98
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2351316 Mfr #: 5146
Begins to Harden: 30 to 40 min.Color: Beige
Specific Gravity: 0.98Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Size: 1 gal.Item: Flooring Adhesive, Carpet And Tile
Characteristics: Solvent Free, Indoor And Outdoor, Nonflammable, Water-Resistant, Water CleanupTemp. Range: -20 to 120 Degrees F
Type: CanViscosity: Mastic
Substrates: Carpet, Artificial Turf And Plastic-Backed Corded TilesApplication: For Installation Of Carpet, Coverage 40 sq. ft.
Standards: -Country of Origin (subject to change): United States

Description

Flooring Adhesive, Carpet And Tile, Can, 1 Gal, Beige, Temp Range -20 to 120 F, Specific Gravity 0.98, Viscosity Mastic, Flash Point Greater Than 200 F, Functional Cure 24 Hours, Application Time 30 to 40 Min, Substrates Carpet, Artificial Turf And Plastic-Backed Corded Tiles, Solvent Free, Indoor And Outdoor, Nonflammable, Water-Resistant, Water Cleanup, For Installation Of Carpet, Coverage 40 sq. ft.

Reviews