DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Flooring Adhesive, 3.5 Gallon, Black

TITEBOND| Zoro #: G0422511| Mfr #: 2779

$165.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0422511 Mfr #: 2779
Substrates: Parquets Measuring Less Than 3/4" Thick, Solid Wood Flooring Measuring 1/2" Or Less In Thickness, Bamboo And Engineered Flooring, And 3/4" Solid Shorts (Less Than 24")Characteristics: Non Slump Formula, Long Open Time, Contains No Water, Easy Cleanup, Moisture Resistant, Will Not Cause Dimensional Changes In Wood Flooring, Unaffected By Freezing Temperatures
Application: TrowelGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Item: Flooring AdhesiveType: VOC Compliant
Size: 3.5 gal.Color: Black
Temp. Range (F): Room TemperatureBegins to Harden: 90 min.
Country of Origin (subject to change): United States

Product Description

Flooring Adhesive, VOC Compliant, 3.5 Gallon Pail, Black, Application Time 90 Min, Temp Range Room Temperature F, Non Slump Formula, Long Open Time, Contains No Water, Easy Cleanup, Moisture Resistant, Will Not Cause Dimensional Changes In Wood Flooring, Unaffected By Freezing Temperatures, Trowel, Substrates Parquets Measuring Less Than 3/4 In Thick, Solid Wood Flooring Measuring 1/2 In Or Less In Thickness, Bamboo And Engineered Flooring, And 3/4 In Solid Shorts (Less Than 24 In)

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.