BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flooring Adhesive, Quart, Beige

TITEBOND| Zoro #: G0460144| Mfr #: 5115

$6.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Begins to Harden: 15 min. to 2 hrs.Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsColor: Beige
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0460144 Mfr #: 5115
Begins to Harden: 15 min. to 2 hrs.Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Color: BeigeType: Voc Compliant
Item: Flooring AdhesiveCharacteristics: Long Open Time, Environmentally Safe, Non Flammable, Non Toxic, Freeze/Thaw Stable
Temp. Range: Above 65 Degrees FSize: 1 qt.
Substrates: Carpets, Tiles, Sheet GoodsApplication: Trowel
Country of Origin (subject to change): United States

Description

Flooring Adhesive, VOC Compliant, Quart, Beige, Application Time 15 Min to 2 Hrs, Temp Range Above 65 F, Long Open Time, Environmentally Safe, Non Flammable, Non Toxic, Freeze/Thaw Stable, Trowel, Substrates Carpets, Tiles, Sheet Goods

Restrictions and Compliance

*3: Hazardous material

Reviews