DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Glue, Cold Press For HPL, 5 Gal, Off White

TITEBOND| Zoro #: G2313394| Mfr #: 4617

$96.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2313394 Mfr #: 4617
Characteristics: Moderate Set Speed, Water Clean-Up, Non-Toxic, Dries TranslucentApplication: Specifically Formulated For Cold Press Laminating Of High Pressure Laminates And Backed Veneers, Suitable For Most Veneer And Panel-On-Frame Applications
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsItem: Glue
Type: Cold Press For HPLSize: 5 gal.
Color: Off WhiteTemp. Range: Above 50 Degrees F
Begins to Harden: 15 min.Country of Origin (subject to change): United States

Product Description

Glue, Cold Press For HPL, Size 5 Gal, Off White, Temp Range Above 50 F, Curing Time 24 Hrs, Application Time 15 Min, VOC Content 3.2 g/L, Viscosity 4500 cps, Tensile Strength 2711 PSI, Substrates Solid Woods, Particleboard, MDF, Plywood And Other Porous Materials, Moderate Set Speed, Water Clean-Up, Non-Toxic, Dries Translucent, Specifically Formulated For Cold Press Laminating Of High Pressure Laminates And Backed Veneers, Suitable For Most Veneer And Panel-On-Frame Applications

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.