SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Glue, Doweling, 5 Gal, White

TITEBOND| Zoro #: G2127151| Mfr #: 2207

$148.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteBegins to Harden: 5 min.Item: Glue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2127151 Mfr #: 2207
Color: WhiteBegins to Harden: 5 min.
Item: GlueGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Temp. Range: Above 50 Degrees FCharacteristics: Made For Automatic Doweling Equipment, Fast Setting, Dries Translucent
Size: 5 gal.Application: Compatible With Most U.S. Made Doweling Machines
Type: DowelingCountry of Origin (subject to change): United States

Description

Glue, Doweling, Size 5 gal., White, Temp. Range Above 50 Degrees F, Curing Time 24 hrs., Application Time 5 min., VOC Content 10.2 g/L, Viscosity 1500 cps, Tensile Strength 3650 psi, Substrates Solid Woods, Particleboard, MDF, Plywood And Other Porous Materials, Made For Automatic Doweling Equipment, Fast Setting, Dries Translucent, Compatible With Most U.S. Made Doweling Machines

Reviews