KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heavy Duty Adhesive, 10 oz., Lt. Beige

TITEBOND| Zoro #: G1055467| Mfr #: 5251

$4.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shear Strength: 340 psi
Bonding Range: 0 to 100 F
Type: Proprietary Synthetic Polymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1055467 Mfr #: 5251
Shear Strength: 340 psiBonding Range: 0 to 100 F
Type: Proprietary Synthetic PolymerColor: Light Beige
Characteristics: VOC Compliant, Bridges Gaps, Eliminates Squeaks, Reduces Nailing, Strong Fast GrabSpecific Gravity: 1.26
VOC Content: Less Than50g/lTemp. Range: -20 Degrees to 120 Degrees F
Substrates: Wet, Frozen, Treated and Engineered Lumber, Particleboard, OSB, Ceramic, Concrete, Most Metals, BrickItem: Heavy Duty Construction Adhesive
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsSize: 10 oz.
Begins to Harden: 20 min. for 1/4" BeadApplication: General Purpose Construction Projects
Tensile Strength: 750 psiViscosity: 150,000cps
Curing Time: 24 hr.Standards: Meets AFG-01, ASTM D3498, ASTM C557
Country of Origin (subject to change): United States

Description

Heavy Duty Construction Adhesive, Proprietary Synthetic Polymer, Size 10 oz., Light Beige, Temp. Range -20 to 120 F, Bonding Range 0 to 100 F, Curing Time 24 hrs., Application Time 20 min. for 1/4 in. Bead, VOC Content Less than 50 g/L, Viscosity 150,000cps, Specific Gravity 1.26, Tensile Strength 750 PSI, Shear Strength 340 PSI, VOC Compliant, Bridges Gaps, Eliminates Squeaks, Reduces Nailing, Strong Fast Grab, General Purpose Construction Projects, Meets AFG-01, ASTM D3498, ASTM C557

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews