PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Heavy Duty Adhesive, 28 oz., Lt. Beige

TITEBOND| Zoro #: G1364334| Mfr #: 5252

$6.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Light BeigeBegins to Harden: 20 min. for 1/4" BeadCharacteristics: VOC Compliant, Bridges Gaps, Eliminates Squeaks, Reduces Nailing, Strong Fast Grab
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1364334 Mfr #: 5252
Color: Light BeigeBegins to Harden: 20 min. for 1/4" Bead
Characteristics: VOC Compliant, Bridges Gaps, Eliminates Squeaks, Reduces Nailing, Strong Fast GrabType: Proprietary Synthetic Polymer
VOC Content: Less Than50g/lSize: 28 oz.
Bonding Range: 0 to 100 FApplication: General Purpose Construction Projects
Item: Heavy Duty Construction AdhesiveViscosity: 150,000cps
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsTensile Strength: 750 psi
Substrates: Wet, Frozen, Treated and Engineered Lumber, Particleboard, OSB, Ceramic, Concrete, Most Metals, BrickTemp. Range: -20 Degrees to 120 Degrees F
Curing Time: 24 hr.Specific Gravity: 1.26
Standards: Meets AFG-01, ASTM D3498, ASTM C557Shear Strength: 340 psi
Country of Origin (subject to change): United States

Description

Heavy Duty Construction Adhesive, Proprietary Synthetic Polymer, Size 28 oz., Light Beige, Temp. Range -20 to 120 F, Bonding Range 0 to 100 F, Curing Time 24 hrs., Application Time 20 min. for 1/4 in. Bead, VOC Content Less than 50 g/L, Viscosity 150,000cps, Specific Gravity 1.26, Tensile Strength 750 PSI, Shear Strength 340 PSI, VOC Compliant, Bridges Gaps, Eliminates Squeaks, Reduces Nailing, Strong Fast Grab, General Purpose Construction Projects, Meets AFG-01, ASTM D3498, ASTM C557

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews