Polymer Sealant, 10.1 oz., Gray

TITEBOND| Zoro #: G1982355| Mfr #: 3191

$8.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1982355 Mfr #: 3191
Begins to Harden: 10 min.Meets: ASTM C920 Type S Grade P Class 25, Use T and M, CAN/CGSB-19.13-M87 Class 1-40-B-N & C-1-25-B-N, TT-S-00230C Type I Class A
Item: Self-Leveling Concrete Floor Joint SealantAdheres To: Concrete
Characteristics: Flexible, Does Not Contain Solvents Or IsocyanatesGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Color: GraySize: 10.1 oz.
Temp. Range: -75 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Product Description

This gray self-leveling concrete floor joint sealant from Titebond can be used to withstand temperature fluctuations and unexpected environmental changes. Characteristics: flexible, does not contain solvents or isocyanates. The temperature range is from -75 degrees to 200 degrees F.

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.