Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Sealant, 10.1 oz, Black

TITEBOND | Zoro #: G0015084 | Mfr #: 44031

$ 5.32 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0015084 Mfr #: 44031
For Use On: Masonry Full Cure: 1 hr.
Performance Temp. Range: -75 Degrees to 350 Degrees F Begins to Harden: 40 min.
Adhesive Grouping: Sealant Sealant Color Family: Blacks
Flash Point: Less Than 200 Degrees F VOC: 9g/L
For Use With: 10.5 oz. Caulk Gun Sealant Properties: Flexible, UV Resistant
Application: For Siding, Windows, Doors and Vents Size: 10.1 oz.
Color: Black Sealant Container: Cartridge
Sealant Base: Hybrid Application Temp. Range: -18 Degrees to 0 Degrees F
Meets: ASTM C719, D412, C661, C679, C510, and C920 Type S Grade NS Class 25, Use NT, M, G, A, TT-S-00230C, Type II, Class A, CAN/CGSB-19 13-M87, Class MCG-2-25-A-N No.81026 Item: Sealant
Country of Origin (subject to change): United States

Description

Use this black sealant from Titebond whenever you need a sealant to withstand unexpected conditions.Its applications include: For Siding, Windows, Doors and Vents.

Reviews