KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sealant, 10.1 oz, Bronze

TITEBOND| Zoro #: G0015093| Mfr #: 44051

$5.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application Temp. Range: -18 Degrees to 0 Degrees F
Sealant Color Family: Browns
Color: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0015093 Mfr #: 44051
Application Temp. Range: -18 Degrees to 0 Degrees FSealant Color Family: Browns
Color: BronzeFor Use With: 10.5 oz. Caulk Gun
Full Cure: 1 hr.Performance Temp. Range: -75 Degrees to 350 Degrees F
Adhesive Grouping: SealantMeets: ASTM C719, D412, C661, C679, C510, and C920 Type S Grade NS Class 25, Use NT, M, G, A, TT-S-00230C, Type II, Class A, CAN/CGSB-19 13-M87, Class MCG-2-25-A-N No.81026
Sealant Base: HybridItem: Sealant
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsSealant Container: Cartridge
Begins to Harden: 40 min.Application: For Siding, Windows, Doors and Vents
Flash Point: Less Than 200 Degrees FVOC: 9g/L
Size: 10.1 oz.For Use On: Masonry
Sealant Properties: Flexible, UV ResistantCountry of Origin (subject to change): United States

Description

Sealant, For Use On Masonry, Hybrid Sealant Base, Color Bronze, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 40 min., Full Cure 1 hr., Performance Temp. Range -75 Degrees to 350 Degrees F, Application Temp. Range -18 Degrees to 0 Degrees F, Flash Point Less Than 200 Degrees F, VOC 9g/L, For Use With 10.5 oz. Caulk Gun

Reviews