20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Sealant, 10.1 oz, Clay

TITEBOND| Zoro #: G0015102| Mfr #: 44771

$5.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Performance Temp. Range: -75 Degrees to 350 Degrees F
  • Item: Sealant
  • Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0015102 Mfr #: 44771
Performance Temp. Range: -75 Degrees to 350 Degrees FItem: Sealant
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsApplication: For Siding, Windows, Doors and Vents
Application Temp. Range: -18 Degrees to 0 Degrees FSize: 10.1 oz.
Sealant Container: CartridgeVOC: 9g/L
Sealant Properties: Flexible, UV ResistantMeets: ASTM C719, D412, C661, C679, C510, and C920 Type S Grade NS Class 25, Use NT, M, G, A, TT-S-00230C, Type II, Class A, CAN/CGSB-19 13-M87, Class MCG-2-25-A-N No.81026
For Use With: 10.5 oz. Caulk GunColor: Clay
Sealant Color Family: GraysFor Use On: Masonry
Begins to Harden: 40 min.Full Cure: 1 hr.
Adhesive Grouping: SealantFlash Point: Less Than 200 Degrees F
Sealant Base: HybridCountry of Origin (subject to change): United States

Description

Sealant, For Use On Masonry, Hybrid Sealant Base, Color Clay, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 40 min., Full Cure 1 hr., Performance Temp. Range -75 Degrees to 350 Degrees F, Application Temp. Range -18 Degrees to 0 Degrees F, Flash Point Less Than 200 Degrees F, VOC 9g/L, For Use With 10.5 oz. Caulk Gun

Reviews